Shop All Push On Hose Fittings
Smc
Male Run Tee, 1/4 in., TubexMNPT
Mfr # KQ2Y13-35AS
Zoro # G5048766
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Hex Size 11/16 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2Y13-35AS
- Zoro # G5048766
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 11/16 in |
Pipe Size | 1/4 in |
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 53 13/16 mm |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/4 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 53 13/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 40mm Bore, 30mm Stroke (CDQ2B40TN-30DZ)
- GREY PNEUMATIC 3/8" Nut Splitter 10" Long (CH126)
- TRITAN Pillow Block Bearing, Ball, 7/8" Bore (UCPK205-14)
- BUYERS PRODUCTS 3/8 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W038)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-33AS)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-03AS)
- SMC Plug-In Elbow, 90 Deg, 3/16 in., TubexPlug (KQ2L05-99A)
- SMC Straight, 5/16 in.x3/8 in., TubexTube (KQ2H09-11A)
- SMC 1/8" x 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N01S)
- SMC 5/16" Tube 316 SS Union Tee (KQG2T08-00)
- CAMOZZI #6512 4-1/8 , Push-In Fitting, Male Stud, 4MM Tube, 1/8" Thread (6512 4-1/8)
- Smc Push On Hose Fittings