Shop All Push On Hose Fittings
Smc
Male Run Tee, 12mm, TubexMale BSPT
Mfr # KQ2Y12-03AS
Zoro # G5048784
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Standards RoHS
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2Y12-03AS
- Zoro # G5048784
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 17 mm |
Pipe Size | 3/8 in |
Tube Size | 12mm |
Overall Length | 53 13/16 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side C Tube Outer Diameter | 12 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Pipe Size | 3/8 in |
For Tube Outside Diameter | 12 mm |
Fitting Pipe Size | 3/8 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MBSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 12 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 53 13/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 460-552 MFD, Round (2MDU4)
- VIAIR Chrme Compressor Kit, 3/8"Port, 12V, 200psi (48043)
- DAYTON 5V630 V-Belt, 63" Outside Length, 5/8" Top Width, 1 Ribs (13V739)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-389)
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-36AS)
- SMC Y Union, 10mm, TubexTube (KQ2U10-00A)
- SMC Male Adapter, 4mm, TubexMale BSPT (KQ2H04-02AS)
- SMC Y Branch, 5/16 in., TubexMNPT (KQ2U09-35AS)
- SMC Union Elbow, 90 Deg, 10mm, TubexTube (KQ2L10-00A)
- SMC 1/2" x 3/8" Tube x MNPT SS Male 90 Degree Elbow (KQG2L11-N04S)
- FESTO Push-In Fitting QSF-1/2-12-B (QSF-1/2-12-B)
- Smc Hose Fittings