Shop All Push On Hose Fittings
Smc
Male Run Tee, 1/2 in., TubexMNPT
Mfr # KQ2Y13-36AS
Zoro # G5048775
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Hex Size 11/16 in
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2Y13-36AS
- Zoro # G5048775
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 11/16 in |
Tube Size | 1/2 in |
Pipe Size | 3/8 in |
Overall Length | 49 19/32 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 49 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115744)
- LOC-LINE Vacuum Hose Slide Valve (81208)
- UNITED SALES Hex Conveyor Bearing, 5/16 In, 1.125 In OD (UGFH.3125X1.125)
- TITUS Motor, 1/6 HP, 277V, CCW (10096701)
- SMC Y Union, 4mm, TubexTube (KQ2U04-00A)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-35A)
- SMC Bulkhead Union, 5/32 in., TubexTube (KQ2E03-00A)
- SMC Y Branch, 4mm, TubexR(PT) (KQ2U04-M5A)
- SMC Male Run Tee, 4mm, TubexMale BSPT (KQ2Y04-02AS)
- SMC Plug-In Elbow, 90 Deg, 10mm, Plug-InxTube (KQ2L10-99A)
- FESTO Push-In Fitting QSF-1/2-16-B (QSF-1/2-16-B)
- Smc Push On Hose Fittings