Shop All Push On Hose Fittings
Smc
Male Run Tee, 1/2 in., TubexMale BSPT
Mfr # KQ2Y13-03AS
Zoro # G5048741
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Connection Type MBSPT x Push-to-Connect x Push-to-Connect
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2Y13-03AS
- Zoro # G5048741
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in |
Hex Size | 17 mm |
Pipe Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 51 13/16 mm |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MBSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 51 13/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JNS, Neoprene (8JNS)
- DAYTON 5L850 V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (3GWF2)
- EATON Soft Start Controller, 240/480VAC (DS7-340SX004N0-N)
- DIXON DQC VEP Dust Plug, 3/8 in Nominal, Aluminum, Domestic (3VEPDP-A)
- SMC Y Branch, 1/4 in., TubexMale BSPT (KQ2U07-01AS)
- SMC Union Tee, 6mm, TubexTube (KQ2T06-00A)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-01AS)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-03AS)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-02A)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-34AS)
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- Smc Hose Fittings