Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 8mm, TubexMale BSPT
Mfr # KQ2L08-03AS
Zoro # G5001552
original price:
$3.69
6% off
new price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fittings Sub-Category Elbows
- Hex Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L08-03AS
- Zoro # G5001552
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 17 mm |
Tube Size | 8mm |
Pipe Size | 3/8 in |
Overall Length | 25 1/2 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 3/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 25 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A212SS-000-N)
- BOSTON GEAR SpurGear, 20DP, 20PA, 15Teeth, Steel (YA15)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- CHICAGO DIE CASTING PULLEY 3-1/4""X1/2""BORE (325VP5)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-02AS)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-34A)
- SMC 1/2" Tube 316 SS Straight Union (KQG2H13-00)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-36AS)
- SMC Y Union, 6mmx8mm, TubexTube (KQ2U06-08A)
- SMC Male Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-01AS)
- FESTO Push-In Y-Fitting QSYL-G1/4-6 (QSYL-G1/4-6)
- Smc Push On Hose Fittings