Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 8mm, TubexMale BSPT
Mfr # KQ2L08-01AS
Zoro # G5049177
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Hex Size 10 mm
- Standards JIS B0203, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L08-01AS
- Zoro # G5049177
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 10 mm |
Pipe Size | 1/8 in |
Tube Size | 8mm |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 18 11/16 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 1/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 18 11/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL8T35)
- DAYTON Gearbelt, H, 108 Teeth, Length 54.0 In (1DHT9)
- TAP MAGIC All Purpose Cleaner Degreaser, 20 oz. (90019CTC)
- TRITAN Insert Ball Brng, UC, 1-3/16 dia, Setscrew (UC206-19)
- SMC Male Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-02AS)
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-01AS)
- SMC Plug, Tube 16mm (KQ2P-16)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-34A)
- SMC Tee, 1/4 in.x3/8 in., TubexTube (KQ2T07-11A)
- SMC 1/8" x 5/32" Tube x MNPT SS Male Branch Tee (KQG2T03-N01S)
- SMC Male Elbow, 45 Deg, 16mm, TubexMale BSPT (KQ2K16-04AS)
- Smc Push On Hose Fittings