Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 5/32 in., TubexMNPT
Mfr # KQ2L03-33AS
Zoro # G5001446
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 5/32 in
- Hex Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2L03-33AS
- Zoro # G5001446
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Hex Size | 7/16 in |
Pipe Size | 1/16 in |
Overall Length | 23 13/16 mm |
Pipe Size - Pipe Fitting | 1/16 in |
Fitting Side B Pipe Size | 1/16 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/16 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/16 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 23 13/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Bottom, 4-way (15354-8)
- CONRADER Check Valve, 0 to 12 CFM, 1/4" (F)NPT (GV14)
- FESTO Push-In Y-Connector QSMY-6 (QSMY-6)
- ROADPRO Adjustable Metal Hose Clamps Assortment (RPHC-38)
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-36A)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-02AS)
- SMC Y Branch, 6mm, TubexMale BSPT (KQ2U06-03AS)
- SMC Extended Male Elbow, 90 Deg, 16mmTubexMale (KQ2W16-04AS)
- SMC 10/32" x 1/4" Tube x MNPT SS Male Adapter (KQG2H07-32)
- SMC Straight Union, 3/8 in., TubexTube (KQ2H11-00A)
- SMC Extended Male Elbow, 90 Deg, 3.2mm (KQ2W23-M5A)
- Smc Push On Hose Fittings