Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 5/16 in., TubexMNPT
Mfr # KQ2L09-35AS
Zoro # G5049301
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fittings Sub-Category Elbows
- Hex Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2L09-35AS
- Zoro # G5049301
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 9/16 in |
Tube Size | 5/16 in |
Pipe Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 24 3/32 mm |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 5/16 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 24 3/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 455019 (455019)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 10)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (GOR05050-05-11-G)
- LEESON AC Gearmotor, 391.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145122.00)
- SMC Tee, 3/8 in.x1/2 in., TubexTube (KQ2T11-13A)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-01AS)
- SMC Male Adapter, 3/16 in., TubexMNPT (KQ2H05-34AS)
- SMC Plug-In Elbow, 90 Deg, 10mm, Plug-InxTube (KQ2L10-99A)
- SMC 3/8" Tube 316 SS Union Tee (KQG2T11-00)
- SMC Male Branch Tee, 1/2 in., TubexMale BSPT (KQ2T13-03AS)
- AIGNEP USA Tube Union, 8mm Tube Sz, Brass, PK5 (50040N-8-PK5)
- Smc Hose Fittings