Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT
Mfr # KQ2L09-03AS
Zoro # G5049204
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fittings Sub-Category Elbows
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L09-03AS
- Zoro # G5049204
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 17 mm |
Pipe Size | 3/8 in |
Tube Size | 5/16 in |
Overall Length | 25 1/2 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 3/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 25 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/2hp, D/D Blower (3LU83)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-08FORFSX-04FOR-GP (GPFF2406-08-08-04FB)
- MILTON INDUSTRIES 3/8in. Male P-Style 1/4in. NPT Coupler (775AC)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 9/16-18 JIC (1AA6FJB6)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-33AS)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-03AS)
- SMC Union Elbow, 90 Deg, 12mm, TubexTube (KQ2L12-00A)
- SMC Y Union, 1/8 in.x1/4 in., TubexTube (KQ2U01-07A)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-01AS)
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-03AS)
- SMC Bulkhead Union, 8mm, TubexTube (KQ2E08-00A)
- Smc Push On Hose Fittings