Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT
Mfr # KQ2L09-01AS
Zoro # G5049992
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Temp. Range 23 Degrees to 140 Degrees F
- Tube Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L09-01AS
- Zoro # G5049992
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Hex Size | 10 mm |
Pipe Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 18 11/16 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 1/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 18 11/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM46-D6)
- FESTO Double Nipple NPFC-D-2R12-M (NPFC-D-2R12-M)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5.55 inch OD (6B52SD)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19341207)
- SMC Plug-In Reducer, 3/16 in., TubexPlug-In (KQ2R05-07A)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M5A)
- SMC Female Elbow, 90 Deg, 6mm, TubexRc(PT) (KQ2LF06-M6A)
- SMC Male Run Tee, 1/2 in., TubexMNPT (KQ2Y13-37AS)
- SMC 1/4" Tube 316 SS 90 Degree Union Elbow (KQG2L07-00)
- SMC 5/32" x 5/16" Tube SS Straight Union (KQG2H08-00)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-02AS)
- Smc Hose Fittings