Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 4mm, TubexR(PT)
Mfr # KQ2L04-M6A
Zoro # G5049107
original price:
$2.95
8% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 6 mm
- Connection Type Push-to-Connect x Male Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L04-M6A
- Zoro # G5049107
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 6 mm |
Hex Size | 8 mm |
Tube Size | 4mm |
Overall Length | 15 13/32 mm |
Pipe Size - Pipe Fitting | M6 x 1 |
Fitting Side B Pipe Size | 6 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Fitting Pipe Size | 6 mm |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 6 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 15 13/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- NTN Tapered Roller Bearing Cone, 2-3/16 (4T-28680)
- DIXON Barbed Hose Fitting, Hose ID 4", N/A (STV40CS)
- BVA HYDRAULICS COUPLER HIGH FLOW MALE SIDE 3/8"-18 NPTF (CH38M)
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-36AS)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-02AS)
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-01A)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-01AS)
- SMC Male Elbow, 45 Deg, 5/16 in., TubexMNPT (KQ2K09-36AS)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-36AS)
- FESTO Push-In Fitting QS-G1/4-8 (QS-G1/4-8)
- Smc Push On Hose Fittings