Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 4mm, TubexR(PT)
Mfr # KQ2L04-M5A
Zoro # G5049073
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Body Material Polybutylene Terephthalate
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2L04-M5A
- Zoro # G5049073
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 5 mm |
Hex Size | 7 mm |
Tube Size | 4mm |
Overall Length | 15 13/32 mm |
Pipe Size - Pipe Fitting | M5 x 0.8 |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Pipe Size | 5 mm |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 4 mm |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 15 13/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE GearbeltPulley, L, 20 Grooves (20LG050)
- LUBE KING LU22845P 5 Gallon, 85W140 Multi-Purpose Gear Lubricant Oil (LU576684)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.5625-in. Bore, 144mm Overall L , 33mm Housing W (UCT208-25)
- NSK NSK-6210V, 6200 Series Single Row Deep Groove Ball Bearing, 6210V (6210V)
- SMC Y Plug-In, 4mm, TubexPlug-In (KQ2U04-99A)
- SMC Y Union, 5/16 in., TubexTube (KQ2U09-00A)
- SMC 1/4" Male Elbow, 90 Deg, TubexMNPT (KQ2L07-35AS)
- SMC Male Run Tee, 1/8 in., TubexMNPT (KQ2Y01-34AS)
- SMC Male Run Tee, 1/2 in., TubexMale BSPT (KQ2Y13-04AS)
- SMC Male Branch Tee, 1/2 in., TubexMale BSPT (KQ2T13-03AS)
- SMC Y Branch, 1/8 in., TubexMNPT (KQ2U01-34AS)
- Smc Hose Fittings