Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 4mm, TubexMale BSPT
Mfr # KQ2L04-01AS
Zoro # G5048924
original price:
$2.32
7% off
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards JIS B0203, RoHS
- Tube Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2L04-01AS
- Zoro # G5048924
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 4mm |
Hex Size | 10 mm |
Pipe Size | 1/8 in |
Overall Length | 16 3/16 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 4 mm |
Fitting Pipe Size | 1/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 16 3/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" ID x 50 ft Nylon Coupled Paint Spray Hose BL (1AGF1)
- MILLENNIUM FILTER Hydraulic Filter, replaces PRINCE FA25, Suction, 25 micron (ZX-FA25)
- D&D 125" Outside Length, 3/8" Top Width, 1 Ribs (3VX1250)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (145TTDR6002)
- SMC Tee, 6mmx4mm, TubexTube (KQ2T06-04A)
- SMC Plug, Tube 6mm, Brass and PBT (KQ2P-06)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-02AS)
- SMC Male Branch Tee, 5/32 in., TubexUNF (KQ2T03-32A)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-34A)
- SMC Male Elbow, 45 Deg, 5/16 in., TubexMNPT (KQ2K09-34AS)
- ZORO SELECT 3/16" 1000 psi Low Lead Brass Hose Mender (707014-03)
- Smc Hose Fittings