Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 3/16 in, TubexMale BSPT
Mfr # KQ2L05-02AS
Zoro # G5049116
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 1/4 in
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L05-02AS
- Zoro # G5049116
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Tube Size | 3/16 in |
Hex Size | 14 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 22 3/16 mm |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/16 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 22 3/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulics 10 Ton Single Acting Cylinder, 6'' Stroke (H1006)
- NTN Pillow Block Bearing, Ball, 1-7/8" Bore (UELPL-1.7/8M)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287295)
- CONTINENTAL CONTITECH 1" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-05-11)
- SMC 1/8" x 5/32" Tube x MNPT SS Male Adapter (KQG2H03-N01S)
- SMC Extended Male Elbow, 90 Deg, 16mmTubexMale (KQ2W16-04AS)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-37AS)
- SMC 3/8" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-N03S)
- SMC Male Branch Tee, 3/16 in., TubexMale BSPT (KQ2T05-01AS)
- SMC Male Run Tee, 4mm, TubexR(PT) (KQ2Y04-M6A)
- DIXON Swivel 3/4" Hose I.D, 3/4" Thread (1031212C)
- Smc Hose Fittings