Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 1/8 in., TubexUNF
Mfr # KQ2L01-32A
Zoro # G5048915
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Color White
- Pipe Size 10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2L01-32A
- Zoro # G5048915
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 10-32 |
Hex Size | 7 mm |
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 10-32 |
Overall Length | 15 5/16 mm |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MUNF, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 15 5/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0208, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Connector, DIN 436050A, Plug Lead, Standards: IP65 (3FFZ2)
- BESTORQ Aftermarket SIMPLICITY 1657044SM Replacement Belt, 4LK930 (4LK930)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F842B-28K-B5-M1)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- SMC Plug-In Reducer, 3/16 in., TubexPlug-In (KQ2R05-09A)
- SMC Male Elbow, 90 Deg, 3/16 in., TubexUNF (KQ2L05-32A)
- SMC Plug-In Reducer, 5/32 in., TubexPlug-In (KQ2R03-07A)
- SMC Y Branch, 12mm, TubexMale BSPT (KQ2U12-02AS)
- SMC Female Elbow, 90 Deg, 1/8 in., TubexFNPT (KQ2LF01-35A)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-03AS)
- FESTO Push-In Fitting QS-G1/8-6 (QS-G1/8-6)
- Smc Hose Fittings