Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 1/8 in., TubexR(PT)
Mfr # KQ2L01-M5A
Zoro # G5048951
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Hex Size 7 mm
- Connection Type Push-to-Connect x Male Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L01-M5A
- Zoro # G5048951
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 7 mm |
Tube Size | 1/8 in |
Pipe Size | 5 mm |
Overall Length | 15 5/16 mm |
Pipe Size - Pipe Fitting | M5 x 0.8 |
Fitting Side B Pipe Size | 5 mm |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Fitting Pipe Size | 5 mm |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 15 5/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0205, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP54)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60P15)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6720-5)
- WEG Soft Starter 460V - 85 Amp (SSW070085T5SZ)
- SMC 1/4" x 5/16" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L08-02S)
- SMC Union Elbow, 90 Deg, 5/16 in., TubexTube (KQ2L09-00A)
- SMC Plug-In Reducer, 1/4 in., TubexPlug-In (KQ2R07-11A)
- SMC Hex Socket Head Male Adapter, 5/16 in. (KQ2S09-34AS)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-34AS)
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y07-36AS)
- FESTO Push-In Fitting QSM-M3-4-I-R (QSM-M3-4-I-R)
- Smc Push On Hose Fittings