Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 1/8 in., TubexMNPT
Mfr # KQ2L01-33AS
Zoro # G5080975
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 1/8 in
- Fittings Sub-Category Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2L01-33AS
- Zoro # G5080975
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size | 1/16 in |
Hex Size | 7/16 in |
Pipe Size - Pipe Fitting | 1/16 in |
Overall Length | 24 5/16 mm |
Fitting Side B Pipe Size | 1/16 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Fitting Pipe Size | 1/16 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/16 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 24 5/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, Copper, 2.5lb, Can, LB 8008 LB 8008(TM) C5-A(R) (234204)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081416)
- BESTORQ 3VX340 Cogged Belt, 34 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX340)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (20CL66)
- SMC Plug-In Reducing Elbow, 90 Deg, 5/32x1/4 (KQ2L03-07A)
- SMC Tee, 6mmx4mm, TubexTube (KQ2T06-04A)
- SMC Tee, 10mmx12mm, TubexTube (KQ2T10-12A)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-02AS)
- SMC Straight, 1/8 in.x5/32 in., TubexTube (KQ2H01-03A)
- SMC Y Branch, 6mm, TubexMale BSPT (KQ2U06-03AS)
- COILHOSE PNEUMATICS REPL REUSUABLE END KIT FOR AIR HOSE (AMPRM0604SR)
- Smc Push On Hose Fittings