Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 1/4 in., TubexMNPT
Mfr # KQ2L07-36AS
Zoro # G5049231
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 3/8 in
- Hex Size 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2L07-36AS
- Zoro # G5049231
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 11/16 in |
Tube Size | 1/4 in |
Overall Length | 24 1/2 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 24 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- HANKISON Refrigerated Air Dryer (HPR15)
- FAFNIR Ball Bearings, #W204PP (W204PP)
- LEESON 2Hp Gen Purp Motor, 3Phase, 3600 Rpm, 208-230/460V, 145Tc Frame, Tefc (122167.00)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-M6A)
- SMC Male Elbow, 45 Deg, 6mm, TubexR(PT) (KQ2K06-M5A)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-02AS)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexR(PT) (KQ2L01-M5A)
- SMC Male Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2L06-M5A)
- SMC Straight Union, 8mm, TubexTube (KQ2H08-00A)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-02)
- Smc Push On Hose Fittings