Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT
Mfr # KQ2L07-03AS
Zoro # G5049152
original price:
$3.75
9% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 3/8 in
- Connection Type Push-to-Connect x MBSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L07-03AS
- Zoro # G5049152
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 17 mm |
Tube Size | 1/4 in |
Overall Length | 24 1/2 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 24 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, XL, 0.75 x 9in PL, T45 (90XL075)
- GATES XPA1482 Metric V-Belt, 1482mm Outside Length, 13mm Top Width, 1 Ribs (XPA1482)
- DAYTON BX128 Cogged V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs (6L303)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS103)
- SMC Male Elbow, 90 Deg, 3/16 in, TubexMale BSPT (KQ2L05-02AS)
- SMC Plug-In Reducer, 12mm, TubexPlug-In (KQ2R12-16A)
- SMC Tee, 10mmx8mm, TubexTube (KQ2T10-08A)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-04AS)
- SMC Female Adapter, 16mm, TubexFemale BSPT (KQ2F16-04A)
- SMC Extended Male Elbow, 90 Deg, 5/16 in. (KQ2W09-36AS)
- SMC Female Elbow, 90 Deg, 6mm, TubexRc(PT) (KQ2LF06-M6A)
- Smc Hose Fittings