Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT
Mfr # KQ2L07-02AS
Zoro # G5001525
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Hex Size 14 mm
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2L07-02AS
- Zoro # G5001525
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 14 mm |
Tube Size | 1/4 in |
Pipe Size | 1/4 in |
Overall Length | 23 3/16 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 23 3/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPB3000 Metric V-Belt, 3000mm Outside Length, 17mm Top Width, 1 Ribs (XPB3000)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C17G5315)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (CAT33S-024-L)
- LINKBELT LB6879D83H Seal Assembly (LB6879D8)
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y13-35AS)
- SMC Bulkhead Union Elbow, 90 Deg, 8mm, Tube (KQ2LE08-00A)
- SMC Male Run Tee, 1/2 in., TubexMale BSPT (KQ2Y13-04AS)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-04AS)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M5A)
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-04AS)
- SMC Male Branch Tee, 1/2 in., TubexMale BSPT (KQ2T13-04AS)
- Smc Hose Fittings