Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT
Mfr # KQ2L07-01AS
Zoro # G5049956
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards RoHS
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L07-01AS
- Zoro # G5049956
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 10 mm |
Tube Size | 1/4 in |
Overall Length | 17 11/16 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 17 11/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 308 RE BELT)
- SMC Plug-In Reducer, 3/16 in., TubexPlug-In (KQ2R05-07A)
- WORLD WIDE FITTINGS Male JIC Plug (5229X16)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP65X 1 3/8 (1VP65X 1 3/8)
- SMC Male Run Tee, 4mm, TubexR(PT) (KQ2Y04-M5A)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexTube (KQ2L11-00A)
- SMC 1/2" x 3/8" Tube x MNPT SS Male 90 Degree Elbow (KQG2L11-N04S)
- SMC Y Union, 5/16 in.x3/8 in., TubexTube (KQ2U09-11A)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-03S)
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-02AS)
- FESTO Push-In Fitting QSF-1/4-6-B (QSF-1/4-6-B)
- Smc Hose Fittings