Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 10mm, TubexMale BSPT
Mfr # KQ2L10-02AS
Zoro # G5001631
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fittings Sub-Category Elbows
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L10-02AS
- Zoro # G5001631
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 17 mm |
Tube Size | 10mm |
Overall Length | 28 11/16 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 1/4 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 11/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, RPM 30, 90 VDC (5LAE9)
- ZORO SELECT Shrink Clamp, 1-1/16 in. min. dia. (32929)
- CHIEF Tie Rod Cylinder: 3" Bore, Seal Kit, 1.25" Rod Dia, 203003 (203003)
- STONER Dry Mist Silicone Mold Release, 12 oz. (E202)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-01A)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-01AS)
- SMC Plug-In Elbow, 90 Deg, 3/16 in., TubexPlug (KQ2L05-99A)
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-35A)
- SMC Plug-In Reducer, 5/16 in., TubexPlug-In (KQ2R09-11A)
- SMC Tee, 6mmx4mm, TubexTube (KQ2T06-04A)
- FESTO Push-In Fitting QSM-M5-4-I-R (QSM-M5-4-I-R)
- Smc Hose Fittings