Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 6mm, TubexMale BSPT
Mfr # KQ2K06-03AS
Zoro # G5002855
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Connection Type Push-to-Connect x MBSPT
- Hex Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2K06-03AS
- Zoro # G5002855
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 17 mm |
Pipe Size | 3/8 in |
Tube Size | 6mm |
Overall Length | 14 11/16 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 3/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 14 11/16 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX52 Cogged V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (AX52)
- SKF Thin Section Ball Brgs, 61803 (61803)
- PRIMEFIT Air Tubing Outlet Block 3/8" NPT (PCBL38)
- LEESON Washdown Motor, Face/Base, 11-5/8 in. L (112528.00)
- SMC Y Union, 1/8 in.x1/4 in., TubexTube (KQ2U01-07A)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-12A)
- SMC 1/8" x 5/32" Tube x MNPT SS Male 90 Degree Elbow (KQG2L03-N01S)
- SMC Plug-In Reducer, 1/4 in., TubexPlug-In (KQ2R07-09A)
- SMC Male Run Tee, 1/8 in., TubexMNPT (KQ2Y01-35AS)
- SMC Straight Union, 12mm, TubexTube (KQ2H12-00A)
- FESTO Push-In L-Fitting QBL-1/8-3/8-U (QBL-1/8-3/8-U)
- Smc Hose Fittings