Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 6mm, TubexMale BSPT
Mfr # KQ2K06-01AS
Zoro # G5049764
original price:
$2.79
10% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Tube Size 6mm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2K06-01AS
- Zoro # G5049764
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Hex Size | 10 mm |
Pipe Size | 1/8 in |
Overall Length | 14 11/16 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 1/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 14 11/16 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-006-BO Set Screw Collar (C-006-BO)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K369)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50 in OD (CA0450X075KW)
- MARATHON MOTORS Pump Mtr, Split Ph, 1/4hp, 1725,208-240, 48Y (5KH32GNB813X)
- SMC Plug, Tube 6mm, Brass and PBT (KQ2P-06)
- SMC 1/4" x 5/16" Tube x MNPT SS Male Branch Tee (KQG2T09-N02S)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-01AS)
- SMC Straight Union, 12mm, TubexTube (KQ2H12-00A)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-02A)
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-01AS)
- FESTO Blanking Plug QSP10-PTB (QSP10-PTB)
- Smc Hose Fittings