Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 5/32 in., TubexUNF
Mfr # KQ2K03-32A
Zoro # G5002672
original price:
$2.99
13% off
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Body Material Polybutylene Terephthalate
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2K03-32A
- Zoro # G5002672
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 10-32 |
Hex Size | 7/16 in |
Tube Size | 5/32 in |
Overall Length | 14 13/32 mm |
Pipe Size - Pipe Fitting | 10-32 |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MUNF, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 14 13/32 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards JIS B0208, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/8 Bore Dia., 24 # of Teeth (50BS24H X 1 3/8)
- STONER Silicone Mold Release, 11 oz. (A206)
- THOMSON Shaft Support Block, 0.750 In Bore (FSB12)
- D&D Timing Belt, 3M, 9 x 369mm PL, T123 (369-3M-09)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-03S)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-03AS)
- SMC Female Elbow, 90 Deg, 6mm, TubexRc(PT) (KQ2LF06-M6A)
- SMC Straight, 1/8 in.x1/4 in., TubexTube (KQ2H01-07A)
- SMC Extended Male Elbow, 90 Deg, 3/8 in. (KQ2W11-37AS)
- SMC Male Elbow, 45 Deg, 6mm, TubexMale BSPT (KQ2K06-01AS)
- FESTO Push-In Fitting QS-1/2-10 (QS-1/2-10)
- Smc Push On Hose Fittings