Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 3/8 in., TubexMNPT
Mfr # KQ2K11-37AS
Zoro # G5080923
original price:
$7.31
4% off
new price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Standards ANSI/ASME1.20.1, RoHS
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2K11-37AS
- Zoro # G5080923
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Tube Size | 3/8 in |
Hex Size | 7/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 17 11/16 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 17 11/16 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVER-SEEZ Never-Seez NSN-165 Nickel Flat Top 1lb. (NSN-165)
- JET-LUBE 14 oz Cartridge Black (33050)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.50" OD (5V852)
- KOYO Needle Roller Brg, 162117, 1in Bore, Open (RCB-162117-FS)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-01AS)
- SMC Extended Male Elbow, 90 Deg, 3/16 in. (KQ2W05-34AS)
- SMC 1/4" Tube 316 SS Straight Union (KQG2H07-00)
- SMC Male Branch Tee, 1/2 in., TubexMNPT (KQ2T13-36AS)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-01AS)
- SMC Male Elbow, 45 Deg, 5/16 in., TubexMNPT (KQ2K09-34AS)
- FESTO Plug Screw NPQH-BK-M5-P10 (NPQH-BK-M5-P10)
- Smc Push On Hose Fittings