Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 3/8 in., TubexMNPT
Mfr # KQ2K11-36AS
Zoro # G5002697
original price:
$5.98
19% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Color White
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2K11-36AS
- Zoro # G5002697
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 11/16 in |
Pipe Size | 3/8 in |
Overall Length | 17 11/16 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 17 11/16 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD BLUE (S) 20 Gal Horiz Port; 5.5 HP; VT4900; Honda GX160; 135 PSI w regulator (VT6171)
- COXREELS Spring Canister Assembly, Steel (2037-6)
- TIMKEN TRB Single Cone 4-8 OD, 71455-2 (71455-2)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 5/8" (29HY78)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-02AS)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-35AS)
- SMC Tee, 5/32 in.x1/4 in., TubexTube (KQ2T03-07A)
- SMC Male Adapter, 4mm, TubexMale BSPT (KQ2H04-02AS)
- SMC 1/4" Tube 316 SS 90 Degree Union Elbow (KQG2L07-00)
- SMC Tee, 4mmx6mm, TubexTube (KQ2T04-06A)
- ZORO SELECT Straight 5/16 in Hose I.D, 3/8"-18 Thread (707001-0506)
- Smc Push On Hose Fittings