Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 3/8 in., TubexMNPT
Mfr # KQ2K11-34AS
Zoro # G5049755
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Color White
- Fittings Sub-Category Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2K11-34AS
- Zoro # G5049755
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 1/2 in |
Pipe Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 18 3/32 mm |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 18 3/32 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H1C-325 One-Piece Clamping Collar (H1C-325)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (80BS10 1 1/4)
- TSUBAKI 60-2 Offset Link (60-2OL)
- MIDWEST FASTENER 3/16" Push In Grease Fittings 6PK (37582)
- SMC Y Plug-In, 4mm, TubexPlug-In (KQ2U04-99A)
- SMC 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N02S)
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y13-35AS)
- SMC Extended Male Elbow, 90 Deg, 3.2mm (KQ2W23-M5A)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-36AS)
- SMC Male Elbow, 90 Deg, 4mm, TubexR(PT) (KQ2L04-M5A)
- DIXON Elbow Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (1290302C)
- Smc Hose Fittings