Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 3/16 in., TubexMNPT
Mfr # KQ2K03-34AS
Zoro # G5040201
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Tube Size 5/32 in
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2K03-34AS
- Zoro # G5040201
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Pipe Size | 1/8 in |
Hex Size | 7/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 14 13/32 mm |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 14 13/32 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1702 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B64)
- EATON AEROQUIP Hydraulic Hose, Crimp Fitting, 3/8in, -6, 2L (1AA6MB6)
- INTERSTATE PNEUMATICS Steel Hose Barb Ball Swivel Fitting, Connector, 3/8 Inch Swivel Barb X 1/4 Inch NPT Male End (FMBS46)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6201Z C3)
- SMC Male Elbow, 45 Deg, 4mm, TubexMale BSPT (KQ2K04-02AS)
- SMC Extended Male Elbow, 90 Deg, 6mmTubexMale (KQ2W06-02AS)
- SMC Male Elbow, 45 Deg, 12mm, TubexMale BSPT (KQ2K12-04AS)
- SMC Hex Socket Head Male Adapter, 5/32 in. (KQ2S03-32A)
- SMC 90 Elbow Union, 5/16" or 5/16", 316SS (KQG2L08-00)
- SMC Male Elbow, 45 Deg, 6mm, TubexMale BSPT (KQ2K06-03AS)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-03AS)
- Smc Hose Fittings