Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 1/8 in., TubexMNPT
Mfr # KQ2K01-34AS
Zoro # G5049642
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Hex Size 7/16 in
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2K01-34AS
- Zoro # G5049642
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 7/16 in |
Pipe Size | 1/8 in |
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 14 5/16 mm |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 14 5/16 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B162 Wrapped V-Belt, 165" Outside Length, 21/32" Top Width, 1 Ribs (B162)
- TOMPKINS Hydraulic Fitting-Stainless08MJ-06MP-SS (SS-2404-08-06-FG)
- MASTER PNEUMATIC FD60 L60D R75 (FDRL65D-3)
- ZORO SELECT Strainer, Suction, 3/4 In (24W721)
- SMC Male Branch Tee, 3/16 in., TubexMale BSPT (KQ2T05-01AS)
- SMC 1/4" x 5/16" Tube x MNPT SS Male Branch Tee (KQG2T09-N02S)
- SMC Plug-In Elbow, 90 Deg, 3/16 in., TubexPlug (KQ2L05-99A)
- SMC Male Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2L06-M6A)
- SMC Plug-In Reducer, 1/8 in., TubexPlug-In (KQ2R01-05A)
- SMC 1/4" x 1/2" Tube x MNPT SS Male 90 Degree Elbow (KQG2L13-N02S)
- LEGACY PUSH LOCK AUTO CPLR 3/8"x1/4* (LMA72620CHPO-X)
- Smc Hose Fittings