Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 1/4 in., TubexMNPT
Mfr # KQ2K07-34AS
Zoro # G5049685
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Standards ANSI/ASME1.20.1, RoHS
- Hex Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2K07-34AS
- Zoro # G5049685
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 7/16 in |
Tube Size | 1/4 in |
Pipe Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 14 13/16 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 14 13/16 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 4'' Dia. - 5/8'' Bore - Die Cast (5140058)
- BETA 1 FILTERS Air Filter replacement filter for B005700770006 / ELGI (B1AF0005135)
- WEATHERHEAD Spacer Ring, 1555782 (ET313SR-030D)
- IFM Smooth Cylinder Adapter, 28mm-39mm Bore (E11977)
- SMC Male Elbow, 45 Deg, 1/2 in., TubexMNPT (KQ2K13-36AS)
- SMC Male Adapter, 4mm, TubexR(PT) (KQ2H04-M6A)
- SMC Male Run Tee, 4mm, TubexMale BSPT (KQ2Y04-01AS)
- SMC Union Elbow, 90 Deg, 8mm, TubexTube (KQ2L08-00A)
- SMC Male Elbow, 45 Deg, 1/2 in., TubexMNPT (KQ2K13-35AS)
- SMC Union Elbow, 90 Deg, 10mm, TubexTube (KQ2L10-00A)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-01AS)
- Smc Push On Hose Fittings