Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 1/2 in., TubexMNPT
Mfr # KQ2K13-37AS
Zoro # G5049737
original price:
$13.73
18% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Pipe Size 1/2 in
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2K13-37AS
- Zoro # G5049737
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 7/8 in |
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 19 13/32 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 19 13/32 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADVU-50-10-A-P-A (ADVU-50-10-A-P-A)
- BESTORQ Aftermarket 1-543548 EXMARK Replacement Belt, A35LG (A35LG)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6200FCN8H, Return Line, 6 micron (ZX-HC6200FCN8H)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 17mm W (SA207-20G)
- SMC Plug-In Reducing Elbow, 90 Deg, 8mmx10mm (KQ2L08-10A)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-03AS)
- SMC Female Connector, 5/32 In, Thread x Tube (KQ2F03-35A)
- SMC Plug, Tube 10mm, Brass and PBT (KQ2P-10)
- SMC Female Elbow, 90 Deg, 3/8 in., TubexFNPT (KQ2LF11-35A)
- SMC Male Run Tee, 3/8 in., TubexMale BSPT (KQ2Y11-04AS)
- AIGNEP USA Tube Union, 6mm Tube Sz, Brass, PK5 (50040N-6-PK5)
- Smc Push On Hose Fittings