Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 1/2 in., TubexMNPT
Mfr # KQ2K13-36AS
Zoro # G5049712
original price:
$8.41
9% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Body Material Polybutylene Terephthalate
- Fittings Sub-Category Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2K13-36AS
- Zoro # G5049712
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in |
Hex Size | 11/16 in |
Pipe Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 19 13/32 mm |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 19 13/32 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Repair Kits (22XJ90)
- BESTORQ Aftermarket CRAFTSMAN 954-04331 Replacement Belt, 5LK350 (5LK350)
- MTD Belt-V Type (954-0642)
- DYNABRADE Speed Regulator (57064)
- SMC Male Run Tee, 6mm, TubexR(PT) (KQ2Y06-M6A)
- SMC Y Branch, 4mm, TubexMale BSPT (KQ2U04-02AS)
- SMC Y Plug-In, 1/4 in., TubexPlug-In (KQ2U07-99A)
- SMC Bulkhead Union Elbow, 90 Deg, 4mm, Tube (KQ2LE04-00A)
- SMC Plug-In Reducing Elbow, 90 Deg, 5/16x3/8 (KQ2L09-11A)
- SMC Plug-In Elbow, 90 Deg, 1/2 in, Plug-InxTube (KQ2L13-99A)
- FESTO Push-In L-Fitting, Rotatable QSRL-G1/2-12 (QSRL-G1/2-12)
- Smc Push On Hose Fittings