Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 10mm, TubexMale BSPT
Mfr # KQ2K10-04AS
Zoro # G5003117
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Body Material Polybutylene Terephthalate
- Hex Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2K10-04AS
- Zoro # G5003117
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 22 mm |
Tube Size | 10mm |
Pipe Size | 1/2 in |
Overall Length | 17 19/32 mm |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 1/2 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 17 19/32 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flat Slot 40 Nozzle, PK4 (41483)
- TB WOODS L-Jaw Coupling Hub, AL070, Aluminum, 5/8" (AL07058)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, Strt (2021-8-12S)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (212697)
- SMC 1/8" x 5/32" Tube x MNPT SS Male Branch Tee (KQG2T03-N01S)
- SMC Extended Male Elbow, 90 Deg, 12mmTubexMale (KQ2W12-02AS)
- SMC Male Elbow, 45 Deg, 16mm, TubexMale BSPT (KQ2K16-04AS)
- SMC Hex Socket Head Male Adapter, 5/16 in. (KQ2S09-35AS)
- SMC Tube Cap, 10mm, Tube (KQ2C10-00A)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-02AS)
- SMC Plug-In Elbow, 90 Deg, 1/2 in, Plug-InxTube (KQ2L13-99A)
- Smc Hose Fittings