Shop All Push On Hose Fittings
Smc
Male Branch Tee, 8mm, TubexMale BSPT
Mfr # KQ2T08-02AS
Zoro # G4999881
original price:
$4.89
14% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Tube Size 8mm
- Fittings Sub-Category Tees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T08-02AS
- Zoro # G4999881
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Pipe Size | 1/4 in |
Hex Size | 14 mm |
Overall Length | 34 13/32 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side C Pipe Size | 1/4 in |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 1/4 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 34 13/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1857mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1857)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 50 psi (SA25-1A050)
- CONTINENTAL CONTITECH B76 Wrapped V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (B76)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-34AS)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-34AS)
- SMC Plug-In Elbow, 90 Deg, 6mm, TubexPlug-In (KQ2L06-99A)
- SMC Male Branch Tee, 1/4 in., TubexUNF (KQ2T07-32A)
- SMC Straight, 6mmx8mm, TubexTube (KQ2H06-08A)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-36AS)
- SMC Union Tee, 1/8 in., TubexTube (KQ2T01-00A)
- Smc Push On Hose Fittings