Shop All Push On Hose Fittings
Smc
Male Branch Tee, 8mm, TubexMale BSPT
Mfr # KQ2T08-01AS
Zoro # G4999872
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Temp. Range 23 Degrees to 140 Degrees F
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T08-01AS
- Zoro # G4999872
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 10 mm |
Pipe Size | 1/8 in |
Tube Size | 8mm |
Overall Length | 32 13/16 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 1/8 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 32 13/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1/3 HP, 3450 rpm, 3-Phase (KM3457)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 16 # of Teeth (35BS16H X 5/8)
- FLEXZILLA Blow Gun Extension, 6 (AG1006FZ)
- BANDO Hp-Sts S8M-1056 Tb, 250-S8M-1056 Hp (250-S8M-1056 HP)
- SMC Straight, 4mmx6mm, TubexTube (KQ2H04-06A)
- SMC Plug-In Elbow, 90 Deg, 3/16 in., TubexPlug (KQ2L05-99A)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-03AS)
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-35AS)
- SMC Extended Male Elbow, 90 Deg, 5/16 in. (KQ2W09-36AS)
- SMC Male Run Tee, 5/16 in., TubexMale BSPT (KQ2Y09-03AS)
- SMC Y Branch, 10mm, TubexMale BSPT (KQ2U10-04AS)
- Smc Hose Fittings