Shop All Push On Hose Fittings
Smc
Male Branch Tee, 6mm, TubexR(PT)
Mfr # KQ2T06-M5A
Zoro # G5080957
original price:
$3.35
10% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Standards RoHS
- Fittings Sub-Category Tees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T06-M5A
- Zoro # G5080957
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 7 mm |
Tube Size | 6mm |
Pipe Size | 5 mm |
Pipe Size - Pipe Fitting | M5 x 0.8 |
Overall Length | 29 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side C Pipe Size | 5 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 5 mm |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Metric, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Elbow, 90 Deg, 6mm Tube Sz, PK5 (50130N-6-PK5)
- DURA-SURE TORQUE Timing Belt, S5M, 9 x 255mm PL, T51 (90-S5M-255)
- TRICO Storage Lid, HDPE, 6.25 in. H (34402)
- FORNEY INDUSTIRES Brass Air Hose; End 0.25 in. Male NPT x 0.25 in. Hose Barb (1892702)
- SMC Male Run Tee, 3/16 in., TubexMale BSPT (KQ2Y05-01AS)
- SMC Straight Union, 3/16 in., TubexTube (KQ2H05-00A)
- SMC Plug, Tube 3/16 In (KQ2P-05)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-34AS)
- SMC Male Branch Tee, 5/16 in., TubexMale BSPT (KQ2T09-03AS)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-35AS)
- SMC Plug, Tube 5/32 In, Brass and PBT (KQ2P-03)
- Smc Hose Fittings