Shop All Push On Hose Fittings
Smc
Male Branch Tee, 6mm, TubexMale BSPT
Mfr # KQ2T06-03AS
Zoro # G5047847
original price:
$3.55
4% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Color White
- Fittings Sub-Category Tees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T06-03AS
- Zoro # G5047847
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 17 mm |
Tube Size | 6mm |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 31 mm |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 6 mm |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Crankcase Breather Vh3000 Pump (VH901100AV)
- PARKER Air Control Valve, 120VAC, 1/4" Size (B511ACB53C)
- BESTORQ H Timing Belts (750H100)
- PARKER 1/4" Compression 316 SS Nut (4 BU-SS)
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-04AS)
- SMC Male Branch Tee, 3/16 in., TubexMNPT (KQ2T05-34AS)
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-M6A)
- SMC Plug, Tube 16mm (KQ2P-16)
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y07-35AS)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-33AS)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-36AS)
- Smc Hose Fittings