Shop All Push On Hose Fittings
Smc
Male Branch Tee, 6mm, TubexMale BSPT
Mfr # KQ2T06-02AS
Zoro # G4999845
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Connection Type Push-to-Connect x Push-to-Connect x MBSPT
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2T06-02AS
- Zoro # G4999845
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 14 mm |
Tube Size | 6mm |
Pipe Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 31 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 6 mm |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3M Timing Belts (207-3M-15)
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (6FLV1)
- IGUS Flanged Bearing, 3/8 IDx3/8 In L, PK5 (MYI-06-06)
- GATES Truflex V-Belts, 4L670 (4L670)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-02A)
- SMC Extended Male Elbow, 90 Deg, 5/32 in. (KQ2W03-34AS)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-03AS)
- SMC Y Plug-In, 5/32 in., TubexPlug-In (KQ2U03-99A)
- SMC Male Branch Tee, 1/8 in., TubexMNPTxTube (KQ2T01-35AS)
- SMC Tube Cap, 5/32 in., Tube (KQ2C03-00A)
- DIXON Swivel 3/4" Hose I.D, 3/4" Thread (1031212C)
- Smc Hose Fittings