Shop All Push On Hose Fittings
Smc
Male Branch Tee, 5/32 in., TubexUNF
Mfr # KQ2T03-32A
Zoro # G5049791
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Body Material Polybutylene Terephthalate
- Pipe Size 10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T03-32A
- Zoro # G5049791
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 10-32 |
Hex Size | 9/32 in |
Tube Size | 5/32 in |
Pipe Size - Pipe Fitting | 10-32 |
Overall Length | 30 13/16 mm |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Thread Size | 10-32 |
Fitting Side B Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MUNF, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 13/16 mm, Specific Fitting Shape Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting CQ-3/4-22 (CQ-3/4-22)
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 170 psi (RH50-0LAAA)
- INGERSOLL-RAND Coolant Filter Element (39907175)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2240mm (SPB2240)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-01AS)
- SMC Extended Male Elbow, 90 Deg, 6mm (KQ2W06-M5A)
- SMC Plug-In Reducing Elbow, 90 Deg, 12mmx16mm, (KQ2L12-16A)
- SMC Male Elbow, 45 Deg, 4mm, TubexR(PT) (KQ2K04-M6A)
- SMC Tee, 1/8 in.x1/4 in., TubexTube (KQ2T01-07A)
- SMC Male Branch Tee, 1/4 in., TubexUNF (KQ2T07-32A)
- FESTO Push-In T-Connector QST-4 (QST-4)
- Smc Hose Fittings