Shop All Push On Hose Fittings
Smc
Male Branch Tee, 5/32 in., TubexMNPT
Mfr # KQ2T03-34AS
Zoro # G5047734
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Temp. Range 23 Degrees to 140 Degrees F
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T03-34AS
- Zoro # G5047734
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Tube Size | 5/32 in |
Hex Size | 7/16 in |
Overall Length | 29 19/32 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/8 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 64" (B64)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5612)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 22 # of Teeth (40BS22H X 3/4)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 2 in Stroke, Round Body Double Acting (5VMH7)
- SMC Male Adapter, 4mm, TubexMale BSPT (KQ2H04-01AS)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-03AS)
- SMC Bulkhead Union Elbow, 90 Deg, 12mm, Tube (KQ2LE12-00A)
- SMC Female Elbow, 90 Deg, 1/8 in., TubexFNPT (KQ2LF01-35A)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-35AS)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-36AS)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-01AS)
- Smc Push On Hose Fittings