Shop All Push On Hose Fittings
Smc
Male Branch Tee, 5/16 in., TubexMNPT
Mfr # KQ2T09-36AS
Zoro # G4999906
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Basic Material Plastic
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T09-36AS
- Zoro # G4999906
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 11/16 in |
Tube Size | 5/16 in |
Pipe Size | 3/8 in |
Overall Length | 34 13/32 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side C Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 5/16 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 34 13/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3/8" x 50 Ft Retractable Hose Reel w. Hybrid Hose (HRHYP380502)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AFD9434)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0060D025W, Pressure Line, 25 micron (ZX-0060D025W)
- GATES PowerGrip GT2 Sprockets - 8M and 14M, P30-8MGT-30 (P30-8MGT-30)
- SMC Bulkhead Union Elbow, 90 Deg, 1/2 in.Tube (KQ2LE13-00A)
- SMC 1/4" x 13/32" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L10-02S)
- SMC Plug-In Elbow, 90 Deg, 1/8 in, TubexPlug-In (KQ2L01-99A)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-01AS)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-12A)
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-36AS)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-36AS)
- Smc Push On Hose Fittings