Shop All Push On Hose Fittings
Smc
Male Branch Tee, 5/16 in., TubexMNPT
Mfr # KQ2T09-35AS
Zoro # G5047944
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Connection Type Push-to-Connect x Push-to-Connect x NPT
- Hex Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T09-35AS
- Zoro # G5047944
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 9/16 in |
Pipe Size | 1/4 in |
Tube Size | 5/16 in |
Overall Length | 34 13/32 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 5/16 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 34 13/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.05 in OD (AK3078)
- BESTORQ Aftermarket Ariens / Gravely 915167 ZOOM XL54 (Deck 54") Zero Turn Mower Replacement Belt, A143LG (A143LG)
- BOSTIK Bostik Never Seez High Temperature Bearing Lube 14.1 oz. Cartridge (NHTC-14)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 90, 1/4, G 1/4 (1A4BFB4)
- SMC Plug-In Elbow, 90 Deg, 3/8 in, TubexPlug-In (KQ2L11-99A)
- SMC Male Run Tee, 3/16 in., TubexMale BSPT (KQ2Y05-01AS)
- SMC 10/32" x 1/4" Tube x MNPT SS Male Adapter (KQG2H07-32)
- SMC Tee, 5/16 in.x3/8 in., TubexTube (KQ2T09-11A)
- SMC Tee, 6mmx4mm, TubexTube (KQ2T06-04A)
- SMC Y Branch, 6mm, TubexMale BSPT (KQ2U06-02AS)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/8"-27 Thread (707002-0402)
- Smc Push On Hose Fittings