Shop All Push On Hose Fittings
Smc
Male Branch Tee, 5/16 in., TubexMale BSPT
Mfr # KQ2T09-03AS
Zoro # G5047962
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Tube Size 5/16 in
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T09-03AS
- Zoro # G5047962
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Hex Size | 17 mm |
Pipe Size | 3/8 in |
Overall Length | 34 13/32 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 5/16 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 34 13/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil fill plugs for high pressures, TCR.20x1.5 (TCR.)
- TRITAN Radial Ball Bearing, SS, 45mm, SS6009 2RS (SS6009 2RS FM222)
- ZORO SELECT QD Bushing, Series SF, Bore 2 In (SF2)
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet, 100 ft., 5AMP (L 70100 123 9)
- SMC Plug-In Reducing Elbow, 90 Deg, 5/32x1/4 (KQ2L03-07A)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-03AS)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-02AS)
- SMC Plug-In Reducer, 1/4 in., TubexPlug-In (KQ2R07-09A)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexUNF (KQ2L01-32A)
- SMC Male Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2L06-M5A)
- SMC Straight Union, 4mm, TubexTube (KQ2H04-00A)
- Smc Hose Fittings