Shop All Push On Hose Fittings
Smc
Male Branch Tee, 5/16 in., TubexMale BSPT
Mfr # KQ2T09-02AS
Zoro # G4999924
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Tube Size 5/16 in
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T09-02AS
- Zoro # G4999924
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size | 1/4 in |
Hex Size | 14 mm |
Overall Length | 34 13/32 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side C Pipe Size | 1/4 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 1/4 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 34 13/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pin (12132)
- LEESON AC Gearmotor, 244.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096067.00)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 250 psi (4ZL76)
- MI-T-M Single Stage Gasoline, Air Compressor (AM1-PK07-08M)
- SMC Plug-In Elbow, 90 Deg, 1/2 in, Plug-InxTube (KQ2L13-99A)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-04A)
- SMC Straight Union, 5/32 in., TubexTube (KQ2H03-00A)
- SMC Plug-In Reducing Elbow, 90 Deg, 5/32x1/4 (KQ2L03-07A)
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-02AS)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-01AS)
- SMC Y Plug-In, 12mm, TubexPlug-In (KQ2U12-99A)
- Smc Hose Fittings