Shop All Push On Hose Fittings
Smc
Male Branch Tee, 4mm, TubexR(PT)
Mfr # KQ2T04-M6A
Zoro # G1729941
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Basic Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T04-M6A
- Zoro # G1729941
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 8 mm |
Tube Size | 4mm |
Pipe Size | 6 mm |
Pipe Size - Pipe Fitting | M6 x 1 |
Overall Length | 30 13/16 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side C Pipe Size | 6 mm |
Fitting Pipe Size | 6 mm |
For Tube Outside Diameter | 4 mm |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Metric, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 6 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 13/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, w/Hydraulic Motor, 4-50 GPM (HR20-0218)
- DAYTON Run Capacitor, 15 MFD, 440V, Oval (2MDY9)
- CONTINENTAL CONTITECH A59 Wrapped V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (A59)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- SMC Union Tee, 4mm, TubexTube (KQ2T04-00A)
- SMC 1/2" Tube 316 SS Union Tee (KQG2T13-00)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-35AS)
- SMC Extended Male Elbow, 90 Deg, 1/8 in. (KQ2W01-35AS)
- SMC Male Run Tee, 6mm, TubexR(PT) (KQ2Y06-M5A)
- SMC Extended Male Elbow, 90 Deg, 1/4 in. (KQ2W07-35AS)
- FESTO Push-In L-Fitting, Rotatable QSRL-G1/2-12 (QSRL-G1/2-12)
- Smc Hose Fittings