Shop All Push On Hose Fittings
Smc
Male Branch Tee, 4mm, TubexR(PT)
Mfr # KQ2T04-M5A
Zoro # G5047786
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Body Material Polybutylene Terephthalate
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T04-M5A
- Zoro # G5047786
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 4mm |
Pipe Size | 5 mm |
Hex Size | 7 mm |
Overall Length | 30 13/16 mm |
Pipe Size - Pipe Fitting | M5 x 0.8 |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side C Pipe Size | 5 mm |
For Tube Outside Diameter | 4 mm |
Fitting Pipe Size | 5 mm |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Metric, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 13/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 82" Outside Length, 1/2" Top Width, 1 Ribs (A80/4L820)
- SPEEDAIRE Cover, Tamper Resistant (5ZL32)
- NTN Flange Bearing, 4-Bolt, Ball, 20mm Bore (SUCFPL204)
- SMC Y Union, 1/8 in.x1/4 in., TubexTube (KQ2U01-07A)
- SMC Plug-In Reducer, 3/16 in., TubexPlug-In (KQ2R05-09A)
- SMC Extended Male Elbow, 6mm, Thread x Tube (KQ2W06-01AS)
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-M6A)
- SMC Plug-In Reducing Elbow, 90 Deg, 8mmx12mm (KQ2L08-12A)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-34AS)
- FESTO Push-In Fitting QSM-M5-3 (QSM-M5-3)
- Smc Push On Hose Fittings