Shop All Push On Hose Fittings
Smc
Male Branch Tee, 3/8 in., TubexMNPT
Mfr # KQ2T11-37AS
Zoro # G5048084
original price:
$8.38
4% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Color White
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T11-37AS
- Zoro # G5048084
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 7/8 in |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 38 19/32 mm |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 38 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 1-1/2 X 34.5 (2430V345)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3613T)
- SPEEDAIRE Oil Dipstick Breather Assembly (VT041700AJ)
- GATES Super HC Molded Notch Belts, 3VX580 (3VX580)
- SMC 1/4" Male Run Tee, TubexMNPT (KQ2Y07-34AS)
- SMC Plug, Tube 5/16 In, Brass and PBT (KQ2P-09)
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-36AS)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-33AS)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-36A)
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-37AS)
- FESTO Push-In Fitting QS-G3/8-10-I (QS-G3/8-10-I)
- Smc Push On Hose Fittings