Shop All Push On Hose Fittings
Smc
Male Branch Tee, 3/8 in., TubexMNPT
Mfr # KQ2T11-35AS
Zoro # G5048066
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Color White
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2T11-35AS
- Zoro # G5048066
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 11/16 in |
Tube Size | 3/8 in |
Pipe Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 38 19/32 mm |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 38 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 65mm, O.D. 140mm (7313 BECBM)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX32)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP in SPC w/Air Dry & AutoDrn (10020SPCAD)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 2 HP, 56C Frame, 115V AC, 230V AC Voltage (PCL3515M)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-02AS)
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-01AS)
- SMC 1/4" x 5/16" Tube x MNPT SS Male Adapter (KQG2H09-N02S)
- SMC Extended Male Elbow, 90 Deg, 3.2mm (KQ2W23-02AS)
- SMC Bulkhead Union, 1/4 in., TubexTube (KQ2E07-00A)
- SMC Union Elbow, 90 Deg, 4mm, TubexTube (KQ2L04-00A)
- DIXON MNPT, 1/2"xHose, Barb, 1/4" (1020408C)
- Smc Push On Hose Fittings