Shop All Push On Hose Fittings
Smc
Male Branch Tee, 3/8 in., TubexMNPT
Mfr # KQ2T11-34AS
Zoro # G5047987
original price:
$5.29
5% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Standards RoHS
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T11-34AS
- Zoro # G5047987
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Tube Size | 3/8 in |
Hex Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 37 3/16 mm |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/8 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 37 3/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 110377E100 / QUINCY (B1AF0005210)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2-1/2 (CB202420)
- DAYTON Sandscreen Cloth, 180 Grit, Use w/Metal (4UEZ5)
- DAYTON A89 V-Belt, 91" Outside Length, 1/2" Top Width, 1 Ribs (6L192)
- SMC Male Elbow, 45 Deg, 4mm, TubexMale BSPT (KQ2K04-01AS)
- SMC Bulkhead Union, 1/2 in., TubexTube (KQ2E13-00A)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L08-03S)
- SMC Y Plug-In, 6mm, TubexPlug-In (KQ2U06-99A)
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-02A)
- SMC Union Elbow, 90 Deg, 1/4 in., TubexTube (KQ2L07-00A)
- SMC Straight Union, 6mm, TubexTube (KQ2H06-00A)
- Smc Hose Fittings